Skip Content
JACKET COTTON FR NAVY 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET COTTON FR NAVY 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJ3FRNY4X
  • Mfr. Model # WJ3FRNY4X
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 846
  • Shipping Weight 1.25 lbs

Product Details

Navy welder's jacket. Washable. 9 oz. flame retardant cotton. Dielectric snap closures. Snap wrist-adjust. Hemmed collars increase washing durability. 4X-Large.

Technical Specs

  • Colour Navy
  • Item FR Welding Jacket
  • Material Cotton
  • Size 4X-Large
  • Closure Type Dielectric Snap
  • Fits Chest Size 64-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List