Skip Content
JACKET COTTON FR NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET COTTON FR NAVY 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJ3FRNY2X
  • Mfr. Model # WJ3FRNY2X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 846
  • Shipping Weight 1.59 lbs

Product Details

Navy welder's jacket. Washable. 9 oz. flame retardant cotton. Dielectric snap closures. Snap wrist-adjust. Hemmed collars increase washing durability. 2X-Large.

Technical Specs

  • Item FR Welding Jacket
  • Colour Navy
  • Material Cotton
  • Size 2X-Large
  • Closure Type Dielectric Snap
  • Fits Chest Size 56"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list