JACKET COTTON DUCK BROWN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET COTTON DUCK BROWN M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4KXF6
  • Mfr. Model # 4KXF6
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2314
  • Shipping Weight 2.5 lbs

Product Details

12 oz. cotton duck work jacket. Quilt lined. Zipper closure. 3 pockets, I inside, 2 outside waist pockets. 16 CFR part 1610 Standard. Brown. Available in sizes Small to 3X-Large.

Technical Specs

  • Colour Brown
  • Material Quilt-Lined Cotton Duck
  • Item Work Jacket
  • Size Medium
  • Closure Type Zipper
  • Lining Material Nylon/Polyester
  • Fits Chest Size 46" - 48"
  • Fabric Weight 12 oz.
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list