JACKET COTTON DUCK BROWN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET COTTON DUCK BROWN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4KXF7
  • Mfr. Model # 4KXF7
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2314
  • Shipping Weight 2.73 lbs

Product Details

12 oz. cotton duck work jacket. Quilt lined. Zipper closure. 3 pockets, I inside, 2 outside waist pockets. 16 CFR part 1610 Standard. Brown. Available in sizes Small to 3X-Large.

Technical Specs

  • Colour Brown
  • Item Work Jacket
  • Material Quilt-Lined Cotton Duck
  • Size Large
  • Lining Material Nylon/Polyester
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Fits Chest Size 48" - 50"
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Standards 16 CFR part 1610 Standard
  • Length 26-1/4"
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list