Skip Content
JACKET COMBO S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET COMBO S

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW231-080
  • Mfr. Model # 231-080
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Royal, Black
  • Length 30"
  • Item Combo Jacket
  • Size Small
  • Material 70% Cotton, 30% Leather
  • Cuff Style Fold-In Snaps
  • Pockets 2-Front, 1 On Each Arm
  • Fits Chest Size 38"
  • Closure Type Snap Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list