Skip Content
JACKET COMBO 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET COMBO 3XL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW231-085
  • Mfr. Model # 231-085
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 846
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Combo Jacket
  • Colour Royal, Black
  • Material 70% Cotton, 30% Leather
  • Closure Type Snap Button
  • Length 30"
  • Size 3X-Large
  • Pockets 2-Front, 1 On Each Arm
  • Fits Chest Size 58"
  • Cuff Style Fold-In Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list