Skip Content
JACKET CAMO MULTI-ZONE HEATED M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET CAMO MULTI-ZONE HEATED M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2392M
  • Mfr. Model # 2392M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Colour Camo
  • Size Medium
  • Material Polyester
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Insulated Yes
  • Number of Outside Pockets 3
  • Gender Men's
  • Fits Chest Size 47"
  • Item Heated Jacket
  • Length 27"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 35-1/4"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list