JACKET CAMO MULTI-ZONE HEATED 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET CAMO MULTI-ZONE HEATED 3X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2392-3X
  • Mfr. Model # 2392-3X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Technical Specs

  • Colour Camo
  • Material Polyester
  • Size 3X-Large
  • Lining Material Knit Fleece
  • Insulated Yes
  • Closure Type Zipper
  • Fits Chest Size 60"
  • Gender Men's
  • Length 31"
  • Item Heated Jacket
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Sleeve Length 38-1/4"
  • Heating Time Up to 6 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list