Skip Content
JACKET BOMBER TRAFFIC YELLOW M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET BOMBER TRAFFIC YELLOW M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTBJ1CSA-YW-M
  • Mfr. Model # TBJ1CSA-YW-M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2361
  • Shipping Weight 3.1 lbs

Product Details

300D polyester with quilted nylon lining. 2 inch 3M Scotchlite(TM) reflective material, 2 stripes on front and X on back, plus stripe around arms and torso. Front zipper closure with stud closing front flap to help eliminate drafts. Velcro adjustable elastic cuffs. Fixed drawstring hood. 5 pockets (1 cell phone pocket, 2 side pockets and 2 zippered map pockets). BC WCB/Worksafe/DOT configuration. Meets CSA class 2 level 2. When worn with appropriate pants, CSA class 3 level 2 is obtained.

Technical Specs

  • Item Bomber Jacket
  • Colour High Visibility Yellow
  • Size Medium
  • Material 100% Polyester
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Gender Unisex
  • Number of Outside Pockets 5
  • Lining Material Fleece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list