Skip Content
JACKET BOMBER TRAFFIC YELLOW 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET BOMBER TRAFFIC YELLOW 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTBJ1CSA-YW6XL
  • Mfr. Model # TBJ1CSA-YW6XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2361
  • Shipping Weight 3.1 lbs

Product Details

300D polyester with quilted nylon lining. 2 inch 3M Scotchlite(TM) reflective material, 2 stripes on front and X on back, plus stripe around arms and torso. Front zipper closure with stud closing front flap to help eliminate drafts. Velcro adjustable elastic cuffs. Fixed drawstring hood. 5 pockets (1 cell phone pocket, 2 side pockets and 2 zippered map pockets). BC WCB/Worksafe/DOT configuration. Meets CSA class 2 level 2. When worn with appropriate pants, CSA class 3 level 2 is obtained.

Technical Specs

  • Colour High Visibility Yellow
  • Item Bomber Jacket
  • Material 100% Polyester
  • Size 6X-Large
  • Standards CSA Z96-09, Class 2, Level 2
  • Lining Material Fleece
  • Closure Type Zipper
  • Gender Unisex
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list