JACKET BOMBER TRAFFIC ORGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET BOMBER TRAFFIC ORGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTBJ1CSA-OR-M
  • Mfr. Model # TBJ1CSA-OR-M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2361
  • Shipping Weight 2.645 lbs

Product Details

300D polyester with quilted nylon lining. 2 inch 3M Scotchlite(TM) reflective material, 2 stripes on front and X on back, plus stripe around arms and torso. Front zipper closure with stud closing front flap to help eliminate drafts. Velcro adjustable elastic cuffs. Fixed drawstring hood. 5 pockets (1 cell phone pocket, 2 side pockets and 2 zippered map pockets). BC WCB/Worksafe/DOT configuration. Meets CSA class 2 level 2. When worn with appropriate pants, CSA class 3 level 2 is obtained.

Technical Specs

  • Colour High Visibility Orange
  • Item Bomber Jacket
  • Material 100% Polyester
  • Size Medium
  • Closure Type Zipper
  • Standards CSA Z96-09, Class 2, Level 2
  • Lining Material Fleece
  • Gender Unisex
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list