Skip Content
JACKET BOMBER REVERSIBLE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET BOMBER REVERSIBLE S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTBJ3YW-S
  • Mfr. Model # TBJ3YW-S
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

Reversible CSA bomber jacket. 300D polyurethane coated fabric, nylon oxford shell on reverse side. 2 inch wide 3M(TM) Scotchlite(TM) reflective material. Meets CSA Z96-09 Class 2, Level 2.

Technical Specs

  • Item Jacket
  • Colour High Visibility Yellow
  • Material 100% Polyester
  • Size Small
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Number of Outside Pockets 6
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list