JACKET BOMBER REVERSIBLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET BOMBER REVERSIBLE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTBJ3YW-L
  • Mfr. Model # TBJ3YW-L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Product Details

Reversible CSA bomber jacket. 300D polyurethane coated fabric, nylon oxford shell on reverse side. 2 inch wide 3M(TM) Scotchlite(TM) reflective material. Meets CSA Z96-09 Class 2, Level 2.

Technical Specs

  • Colour High Visibility Yellow
  • Item Jacket
  • Material 100% Polyester
  • Size Large
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Gender Unisex
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list