BOMBER ULTRASOFT EPIC 10OZ RFL RYL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOMBER ULTRASOFT EPIC 10OZ RFL RYL BLUE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIM405NEXXLT-BLR
  • Mfr. Model # M405NEX-XLT-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2335
  • Shipping Weight 5.0 lbs

Product Details

Bomber jacket flame resistant, water, wind resistant, fire retardant reflective tape, X-large, regular.

Technical Specs

  • Size X-Large Tall
  • Colour Royal Blue
  • Item Parka Arctic with Reflective
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Closure Type Two-Way Zipper
  • Lining Material 3M(TM)Scotchlite, 100% Modacrylic quilt on 5.5 oz. Indura
  • Number of Inside Pockets 1
  • Fabric Weight 8.5 oz.
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list