!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR BOMBER, CSA Z462, REFLECTIVE, INSULATED, SZ L/TALL, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

FR BOMBER, CSA Z462, REFLECTIVE, INSULATED, SZ L/TALL, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

BIG BILL

FR BOMBER, CSA Z462, REFLECTIVE, INSULATED, SZ L/TALL, ROYAL BLUE, MODACRYLIC/COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR BOMBER, CSA Z462, REFLECTIVE, INSULATED, SZ L/TALL, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

FR BOMBER, CSA Z462, REFLECTIVE, INSULATED, SZ L/TALL, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $469.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTIM405NEXLGET-BLR
  • Mfr. Model # M405NEX-LT-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Product Details

This winter bomber jacket is flame-, water-, and wind-resistant, and has fire-retardant 3M Scotchlite reflective tape for high visibility. It is royal blue, fits size large/tall, and includes a two-way zipper closure and one inside pocket. The jacket is insulated with a 100 percent modacrylic quilt lining on 5.5-ounce Indura fabric, and made of a blend of 88 percent cotton and 12 percent high-tenacity nylon, with an 8.5-ounce fabric weight. It meets CSA Z462 standards.

Technical Specs

  • Item Winter Bomber
  • CSA Class 1
  • Collar Style Snap
  • Cuff Style Knit
  • Features Pockets with Concealed Snap Flap Closure, Nomex Thread, Double Stitch on Arm Pit and Front Yoke, Serge and Single Stitch on All Other Seams, YKK Nickel Plated Brass Snaps, Quadruple Stitched Elastic at Waistband, Telescopic Back, Wind Resistant, 3M Scotchlite Reflective Material #8940 3/4 in FR Silver Center Stitched Over 2 in Fluorescent Lime-Yellow Fire Trim-X, Industrial Wash, Reflective Material Emplacement Provides 360-Degree Visibility with Two Vertical Strips on Front, "X" on Back, Material Around the Waist and Horizontal Strip Around Each Arm
  • Garment Type Bomber Jacket
  • Hazard Type Arc-Flash Rated
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Material Trade Name Westex UltraSoft
  • Minimum Chest Size 42 in
  • Number of Outside Pockets 2
  • Size L
  • Total Number of Pockets 3
  • Zipper Material Brass
  • Series M405NEX
  • ATPV Rating 53.9 cal/sq cm
  • Arc Flash PPE Category 4
  • Colour Blue
  • Fabric Weight 8.5 oz
  • Closure Type Snap, Zipper
  • Hazard Protection Type Flame Resistant, Wind Resistant
  • Hood Style Detachable Hood
  • Includes Lining Yes
  • Lining Material Modacrylic
  • Maximum Chest Size 44 in
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant, Wind Resistant
  • Standards ATPV 53.9, NFPA 70E, CSA Z462, ASTM F 1506, CSA Z96 Class 1 / Level FR
  • Water Resistant Yes
  • Size - Body Type Tall

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list