Skip Content
JACKET BOMBER INSUL NEXTEC ROYAL B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET BOMBER INSUL NEXTEC ROYAL B

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIM405NEX3XL-BLR
  • Mfr. Model # M405NEX3XL-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2335
  • Shipping Weight 5.0 lbs

Product Details

Bomber jacket flame resistant, water, wind resistant, fire retardant reflective tape, NFPA 2112, hazard category 4, XXX-large, regular.

Technical Specs

  • Size 3X-Large Regular
  • Item Parka Arctic with Reflective
  • Colour Blue
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Lining Material 3M(TM)Scotchlite, 100% Modacrylic quilt on 5.5 oz. Indura
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Fabric Weight 8.5 oz.
  • Closure Type Two-Way Zipper
  • Insulated Yes
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list