BOMBER ULTRASOFT EPIC 10OZ RFL RYL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOMBER ULTRASOFT EPIC 10OZ RFL RYL BLUE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIM405NEXMED-BLR
  • Mfr. Model # M405NEX-MR-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2335
  • Shipping Weight 4.5 lbs

Product Details

Bomber jacket flame resistant, water, wind resistant, fire retardant reflective tape, NFPA 2112, hazard category 4, medium, regular.

Technical Specs

  • Size Medium Regular
  • Colour Royal Blue
  • Item Parka Arctic with Reflective
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Lining Material 3M(TM)Scotchlite, 100% Modacrylic quilt on 5.5 oz. Indura
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Closure Type Two-Way Zipper
  • Insulated Yes
  • Fabric Weight 8.5 oz.
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list