Skip Content
JACKET 8365 C3 LIME XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET 8365 C3 LIME XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8365LMXL
  • Mfr. Model # 8365LMXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Rain Jacket
  • Colour Hi-Vis Yellow/Green
  • Includes Silver Reflective Tape, Mesh Linging
  • Size X-Large
  • Material Polyester
  • Seam Style Heat Sealed
  • Resists Water
  • Standards ASTM D 6413
  • Closure Type Zipper, Snaps
  • Fits Chest Size 48" - 50"
  • Jacket Length 35"
  • Number of Inside Pockets 1
  • Gender Men's
  • Liner Material Polyester
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107 Class 2
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list