JACKET 8365 C3 LIME 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET 8365 C3 LIME 2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8365LMXXL
  • Mfr. Model # 8365LMXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Includes Silver Reflective Tape, Mesh Linging
  • Colour Hi-Vis Yellow/Green
  • Item Rain Jacket
  • Size 2X-Large
  • Material Polyester
  • Standards ASTM D 6413
  • Resists Water
  • Seam Style Heat Sealed
  • Fits Chest Size 52" - 54"
  • Closure Type Zipper, Snaps
  • Jacket Length 36"
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list