JACKET 30IN 9 OZ. ORG FR COTTON FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET 30IN 9 OZ. ORG FR COTTON FR

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR1040RS-L
  • Mfr. Model # 1040RS-L
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 847
  • Shipping Weight 1.39 lbs

Product Details

Orange 9 oz. flame retardant cotton welding jackets feature flame retardant silver reflective stripes for added visibility. Provides economical protection in light-duty welding applications. Maintains flame resistance for as many as 50 home or 25 commercial washings. Size: Large.

Technical Specs

  • Colour Orange
  • Material FR Cotton
  • Length 30"
  • Size Large
  • Standards ASTM D6413-10
  • Fits Chest Size 48" - 50"
  • Closure Type Snap
  • Pockets Inside Patch Pocket
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list