JACKET 3 IN 1 YELLOW 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET 3 IN 1 YELLOW 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR311YW6XL
  • Mfr. Model # 311YW6XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

3-in-1 all season jacket with 2 inch 3M reflective tape on jacket shell, inner jacket is fleece lined, black. Outer is fluorescent yellow. Meets CSA standards when worn complete.

Technical Specs

  • Colour High Visibility Yellow
  • Item Jacket
  • Size 6X-Large
  • Material 100% Polyester
  • Lining Material Fleece
  • Standards CSA Z96-09, Class 2, Level 2
  • Gender Unisex
  • Closure Type Zipper
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list