Skip Content
JACKET 3 IN 1 ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET 3 IN 1 ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR311OR-MED
  • Mfr. Model # 311OR-MED
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Product Details

3-in-1 all season jacket with 2 inch 3M reflective tape on jacket shell, inner jacket is fleece lined, black. Outer is fluorescent orange. Meets CSA standards when worn complete.

Technical Specs

  • Colour High Visibility Orange
  • Material 100% Polyester
  • Item Jacket
  • Size Medium
  • Closure Type Zipper
  • Gender Unisex
  • Lining Material Fleece
  • Standards CSA Z96-09, Class 2, Level 2
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list