Skip Content
JACKET 3 IN 1 ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET 3 IN 1 ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR311OR2XL
  • Mfr. Model # 311OR2XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

3-in-1 all season jacket with 2 inch 3M reflective tape on jacket shell, inner jacket is fleece lined, black. Outer is fluorescent orange. Meets CSA standards when worn complete.

Technical Specs

  • Material 100% Polyester
  • Size 2X-Large
  • Item Jacket
  • Colour High Visibility Orange
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Lining Material Fleece
  • Gender Unisex
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list