Skip Content
JACKET 3-IN-1 M12 BLACK XL BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET 3-IN-1 M12 BLACK XL BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2170XL
  • Mfr. Model # 2170XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Replacement Battery MTL48-11-2420
  • Colour Black
  • Material Shell: 900 Denier Polyester Ripstop, 600 Denier PolyesterHoodie: Polyester Blend, Abrasion Resistant Panels
  • Size X-Large
  • Item Heated 3-in-1 Jacket
  • Battery Included No
  • Heat Setting 3
  • Heating Time 8 hr. (Low), 4-1/2 hr. (Medium), 3-1/4 hr. (High)
  • Insulated Yes
  • Closure Type Zipper
  • Lining Material Quilted Liner
  • Fits Chest Size 56"
  • Sleeve Length 37-1/2"
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 6
  • Length 30-5/8"
  • Includes Heated Hoodie, Work Jacket, Battery Holder with USB Charger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list