Skip Content
JACKET 3-IN-1 M12 BLACK 2X KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET 3-IN-1 M12 BLACK 2X KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2171-2X
  • Mfr. Model # 2171-2X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Black
  • Item Heated 3-in-1 Jacket
  • Material Shell: 900 Denier Polyester Ripstop, 600 Denier PolyesterHoodie: Polyester Blend, Abrasion Resistant Panels
  • Replacement Battery MTL48-11-2420
  • Battery Included Yes
  • Heat Setting 3
  • Lining Material Quilted Liner
  • Heating Time 8 hr. (Low), 4-1/2 hr. (Medium), 3-1/4 hr. (High)
  • Closure Type Zipper
  • Size 2X-Large
  • Insulated Yes
  • Sleeve Length 38-1/2"
  • Gender Men's
  • Number of Inside Pockets 1
  • Fits Chest Size 59"
  • Number of Outside Pockets 6
  • Includes Heated Hoodie, Work Jacket, Battery Pack, Charger, Battery Holder with USB Charger
  • Length 31-3/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list