Skip Content
JACK TRANSMISSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK TRANSMISSION

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUTJ425Y
  • Mfr. Model # TJ425Y
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2914
  • Shipping Weight 300.0 lbs

Product Details

Low profile transmission jack, 1-1/2 tons. Features unique full function manipulator head with both fore/aft and side/side tilt, and full 360 degree rotating handle and four full swivel casters providing for ease of positioning in removal & installation.

Technical Specs

  • Item Heavy Duty Transmission Jack
  • Base Size (In.) 44 x 26
  • Lifting Height Max. (In.) 36"
  • Lifting Height Min. (In.) 7"
  • Min. Height (In.) 7"
  • Max. Height (In.) 36"
  • Saddle Height (In.) 6"
  • Height 7" to 36"
  • Length (In.) 44"
  • Lifting Capacity (Lb.) 3,000
  • Type Fully Adjustable
  • Width 26"
  • Head Fully Adjustable Saddle 15-3/4" x 12" x 3/8"
  • Lifting Range 7" to 36"
  • Tilt Capacity Side 12 Degrees
  • Tilt Capacity Rear 15.0 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list