JACK TRANSMISSION SINGLE STAGE 1TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK TRANSMISSION SINGLE STAGE 1TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG42003
  • Mfr. Model # G42003
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 306.0 lbs

Product Details

Reliable under hoist transmission removal and installation. Extra wide base lowers centre of gravity. Features rugged steel wheels and full-swivel ball bearing casters. 14 degree tilting, front and rear for macro and micro adjustments.

Technical Specs

  • Item Single Stage Transmission Jack
  • Lifting Capacity 2,200 lbs.
  • Lifting Height Min. 48-5/8"
  • Lifting Height Max. 77-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list