Discontinued with Replacement
JACK TRANSMISSION LOW LIFT 1-1/2TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK TRANSMISSION LOW LIFT 1-1/2TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG43000
  • Mfr. Model # G43000
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs
Suggested Replacement Product
TRANSMISSION JACK, HEAVY-DUTY, 1.5

Your Price: NA

Product Details

The adjustable head on this transmission jack can be tilted forward, backward and side to side for optimum alignment of transmission bolt patterns and pins. A 360 degree rotating pumping socket enables the user to operate with ease in tight locations.

Technical Specs

  • Item Low Lift Transmission Jack
  • Lifting Height Min. (In.) 7-7/8
  • Lifting Height Max. (In.) 37-1/4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list