Skip Content
JACK TRANSMISSION 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK TRANSMISSION 1000LB

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUTJ100
  • Mfr. Model # TJ100
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Product Details

Transmission jack 1000 lb. capacity, low lift range 48 inches, high lift range 72 inches, forward tilt 20 degrees, back tilt 10 degrees, lateral tilt 20 degrees.

Technical Specs

  • Type 3 Wheel Telescopic - Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list