JACK TRANSMISSION 1/2 TON TELESCOPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK TRANSMISSION 1/2 TON TELESCOPI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJT1000
  • Mfr. Model # JT1000
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

1/4 ton telescopic transmission jack. Load restraining chains,multi-adjustment knobs ensure cradle is at correct angle, safety feautes, ease of use with foot operated pump, rugged all welded construction.

Technical Specs

  • Item Telescopic Transmission Jack
  • Lifting Height Max. (In.) 78
  • Lifting Height Min. (In.) 37-11/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list