Skip Content
JACK TOP WIND SWVL MNT 2000LB LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK TOP WIND SWVL MNT 2000LB LIFT

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11470
  • Mfr. Model # 11470
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 3210
  • Shipping Weight 11.773 lbs

Product Details

Heavy-duty rolled threads. Top wind handle operation provides 1 inch of travel per five revolutions. 360 degree swivel bracket with four locking positions. Convenient spring-loaded pull pin provides fast and easy operation. Handle designed for comfort.

Technical Specs

  • Lifting Capacity 2,000 lbs.
  • Lifting Height Min. 15"
  • Application Automotive Lifting
  • Item Top Wind Implement Jack
  • Includes 4 Positionmounting Tube, Lock-pin and Handle
  • Features Robust Internal Gear Mechanism and Heavy Duty Rolled Threads for Smooth Operation and Dependability
  • Material Steel
  • Operation Type Manual
  • Handle Material Steel
  • Lifting Height Max. 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list