JACK TELEWSCOPIC AIR TRANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK TELEWSCOPIC AIR TRANS

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUTJ275Y
  • Mfr. Model # TJ275Y
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Product Details

Transmission jack 1000 lb. capacity, low lift range 36-5/8 inches, high lift range 72-5/8 inches, forward tilt 30 degrees, back tilt 15 degrees, lateral tilt 15 degrees.

Technical Specs

  • Lifting Height Max. (In.) 72-5/8
  • Base Size (In.) 36-1/2 x 34-1/2
  • Lifting Height Min. (In.) 36-5/8
  • Item Air/Manual Transmission Lifts
  • Type 4 Wheel Telescopic - Air/Manual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list