Discontinued with Replacement
JACK STAND 3TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK STAND 3TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJS3
  • Mfr. Model # JS3
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.64 lbs
Suggested Replacement Product
STAND VEHICLE 4 TONS PER PAIR, PK 2

Your Price: NA

Product Details

Ratchet type vehicle stands (3 tons), multi-position, heat-treated ductile ratchet bar sustains heavy loads over extended periods of time, adjusts quickly and easily to desired height. Rust-free, baked enamel gray finish assures long term durability.

Technical Specs

  • Item Ratchet Type Vehicle Stand
  • Lifting Height Min. (In.) 12
  • Lifting Capacity (Tons) 3 (Per Pair)
  • Lifting Height Max. (In.) 17
  • Base Size (In.) 8-1/2 x 7-1/2
  • Package Quantity
  • Standards ANSI/ASME PALD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list