Skip Content
JACK STAND 12T PIN TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACK STAND 12T PIN TYPE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJSP12
  • Mfr. Model # JSP12
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.274 lbs

Product Details

Welded steel construction designed for strength and safety. Heavy gauge frame prevents twisting. Three legs with reinforced foot pads. Cable prevents losing pin when removed.

Technical Specs

  • Base Size (In.) 12-3/8
  • Lifting Capacity (Tons) 12
  • Item Heavy-Duty Pin-Type Jack Stand
  • Saddle Size (In.) 5-1/8
  • Lifting Height Max. (In.) 29-1/2
  • Lifting Height Min. (In.) 19-1/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list