Discontinued with Replacement
JACK STAND 10 TON (HIGH LIFT) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK STAND 10 TON (HIGH LIFT)

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJSP10H
  • Mfr. Model # JSP10H
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs
Suggested Replacement Product
VEHICLE STAND,10 TONS PER PAIR,,PK

Your Price: NA

Product Details

Sturdy, welded steel construction for safety and strength. Heavy gauge, steel frame helps prevent distortion or twisting. Mid lift and high lift versions.

Technical Specs

  • Base Size (In.) 16 x 16
  • Item High Lift Jack Stand
  • Lifting Capacity (Tons) 9
  • Lifting Height Min. (In.) 28
  • Lifting Height Max. (In.) 47

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list