JACK STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK STAINLESS STEEL

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET40226S
  • Mfr. Model # 40226S
  • UNSPSC # 39121444
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Almond
  • Item Wall Plate Jack
  • Number of Ports 1
  • Number of Gangs 1
  • Number of Conductors 6
  • Plate Type RJ14 Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list