!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACK STABILIZING TRAILER BIG FOOT

JACK STABILIZING TRAILER BIG FOOT

VESTIL

JACK STABILIZING TRAILER BIG FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACK STABILIZING TRAILER BIG FOOT

JACK STABILIZING TRAILER BIG FOOT

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,236.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESBFSJ2748
  • Mfr. Model # BFSJ2748
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Product Details

Trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Made of high strength steel.

Technical Specs

  • Item Big Foot Jack
  • Load Capacity 100,000 lbs.
  • Adjustment Range 39-1/2" - 51"
  • Construction Steel
  • Overall Height 51"
  • Static Load Capacity 100,000 lbs.
  • Retracted Length 39-1/2"
  • Base 35-7/16" x 48"
  • Finish Powder Coated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list