Skip Content
JACK STABILIZING MD CAP 80000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK STABILIZING MD CAP 80000LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W287
  • Mfr. Model # 4W287
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 1975
  • Shipping Weight 116.0 lbs

Technical Specs

  • Material Steel
  • Colour Yellow
  • Item Trailer Stabilizing Jack
  • Includes Reflective Collar, 19-1/2" Tilt Handle
  • Standards Meet OSHA Regulations
  • Adjustment Range 39" - 51"
  • Lifting Capacity 40,000 lbs.
  • Static Load Capacity 80,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list