Skip Content
JACK STABILIZING 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK STABILIZING 1000LB

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11895
  • Mfr. Model # 11895
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 3210
  • Shipping Weight 4.8 lbs

Product Details

Stabilizer jack. For use in stabilizing trailers, all steel construction, 1,000 lb. capacity.

Technical Specs

  • Finish Black
  • Dia. 1-1/2
  • Type Stabilizer
  • Overall Height 18"
  • Adjustment Range N/A
  • Lifting Capacity 1,000 lbs.
  • Item Trailer Stabilizer Jack
  • Lift Range 7"
  • Max. Lift Height 18"
  • Retracted Length 11-1/2"
  • Features For Use in Stabilizing Trailers, All Steel Construction
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list