Skip Content
JACK SQUARE TUBE SIDE WIND 2000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK SQUARE TUBE SIDE WIND 2000LBS

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11481
  • Mfr. Model # 11481
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.18 lbs

Product Details

Square tube jacks, support capacity 3500 lbs., lift capacity 2000 lbs., lifts 14 inches. Heavy-duty 2-1/2 inches square tube (weld-on) construction designed for reliability and durability. Mounting bracket supplied.

Technical Specs

  • Lifting Capacity 5,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list