Skip Content
Discontinued with Replacement
JACK SERVICE AIR HYD 6 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK SERVICE AIR HYD 6 TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5106
  • Mfr. Model # 5106
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs
Suggested Replacement Product
JACK SERVICE AIR/HYDRAULIC 5 TON

Price: NA

Product Details

6 ton air/manual hydraulic service jack featuring huge front wheels mounted in bearings, rugged steel frame members, rear swivel casters and 3-position locking spring loaded handle.

Technical Specs

  • Lifting Capacity 6 Tons
  • Handle Length 45"
  • Lifting Height Min. 4-3/4"
  • Lifting Height Max. 23-1/4"
  • Chassis Length 87"
  • Application General
  • Item Air Hydraulic Service Jack
  • Material Steel
  • Number of Casters 2
  • Handle Material Steel
  • Base Length 48-13/32"
  • Base Height 8"
  • Operation Type Manual
  • Base Width 20-1/2"
  • Caster Wheel Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list