Skip Content
JACK SERVICE AIR HYD 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK SERVICE AIR HYD 10 TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5110
  • Mfr. Model # 5110
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs

Product Details

10 ton air/manual hydraulic service jack featuring huge front wheels mounted in bearings, rugged steel frame members, rear swivel casters and 3-position locking spring loaded handle.

Technical Specs

  • Item Air Hydraulic Service Jack
  • Application General
  • Material Steel
  • Number of Casters 2
  • Handle Material Steel
  • Operation Type Manual
  • Base Length 54"
  • Base Height 10"
  • Base Width 16
  • Lifting Capacity 10 Tons
  • Caster Wheel Dia. 4"
  • Lifting Height Min. 6-3/4"
  • Lifting Height Max. 26-7/8"
  • Power Raise 26-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list