Skip Content
Discontinued with Replacement
JACK SERVICE 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK SERVICE 2 TON

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1525
  • Mfr. Model # 1525
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs
Suggested Replacement Product
SERVICE JACK 2 TON

Price: NA

Product Details

Heavy-duty 2 ton hydraulic service jack conforms to ANSI PALD Part 10. Features: angled back handle, and positioning under air dams is easy with the 48 inch long handle and 30 inch chassis length. Specially designed square saddle.

Technical Specs

  • Handle Length 48"
  • Lifting Capacity 2 Tons
  • Lifting Height Min. 3-3/4"
  • Chassis Length 24"
  • Lifting Height Max. 22-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List