Skip Content
JACK ROLLING HYDRAULIC 15000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK ROLLING HYDRAULIC 15000 LBS

STAN DESIGN INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDEJ15000H
  • Mfr. Model # J15000H
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2916
  • Shipping Weight 625.0 lbs

Product Details

Air and heavy-duty hydraulic rolling jack. Dual multi-level safety. Dual hand controls (Dead-Man). Stackable adapters, low and high included. Can be used on the top of the jack for narrow pick up points. Extended lifting height. Smooth operation. Special roller bearing wheels allow for effortless rolling. Convenient pull handle. High gloss powder coat paint. Zinc plated components and accessories.

Technical Specs

  • Lifting Height Min. 6-5/6"
  • Platform Length (In.) 63-1/2"
  • Includes Stackable Adapter
  • Item Stan Design Inc Jack Rolling Hydraulic
  • Load Capacity (Lb.) 15,000
  • Overall Height (In.) 12"
  • Type Stan Jacks
  • Lifting Height Max. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list