Skip Content
JACK RACING ALUMINUM/STEEL 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK RACING ALUMINUM/STEEL 2 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG26023
  • Mfr. Model # G26023
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.41 lbs

Product Details

Made from 50% aluminum, 50% steel. Quick lift mechanism for quick lifting. Low profile design for easy access under low vehicles. Industrial grade casters and side handle for easy carrying.

Technical Specs

  • Handle Length 44"
  • Item Aluminum/steel Racing Jack
  • Lifting Capacity 4,400 lbs.
  • Lifting Height Min. 3-3/4"
  • Lifting Height Max. 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list