JACK NUT HAND PLIER TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACK NUT HAND PLIER TOOL

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPJNT2200
  • Mfr. Model # JNT2200
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1072
  • Shipping Weight 1.0 lbs

Product Details

An economical, easy to use tool for low volume installation in any material. Thread mandrel into jack nut, insert into hole and squeeze handles to set. Interchangeable mandrels available to set all sizes.

Technical Specs

  • Item Jack Nut Tool
  • Includes Mandrels/Pull Rods Not Included
  • Construction Steel
  • Grips Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list