Skip Content
JACK,MINI COM,CAT 6,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK,MINI COM,CAT 6,IVORY

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZVX1
  • Mfr. Model # 5ZVX1
  • UNSPSC # 43191631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Electric Ivory
  • For Use With Mini Com Faceplate & Panels
  • Depth 1.432"
  • Height 0,712"
  • Width 0.624"
  • Item Jack
  • Number of Ports 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list