JACK,MINI COM,CAT 5E,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACK,MINI COM,CAT 5E,WHITE

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZNU5
  • Mfr. Model # 5ZNU5
  • UNSPSC # 43191631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With Mini Com Faceplate & Panels
  • Height 0,712"
  • Depth 1.432"
  • Number of Ports 1
  • Width 0.624"
  • Item Jack
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list