Skip Content
JACK LOW LIFT TRANS 2200LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK LOW LIFT TRANS 2200LB

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5019A
  • Mfr. Model # 5019A
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2914
  • Shipping Weight 376.0 lbs

Product Details

Low-lift transmission jack includes adapter for Eaton(R) Fuller(R) RoadRanger(R) transmissions. Features an 8-1/4 inch low height for aerodynamic trucks with low ground clearance, and a swiveling pump handle.

Technical Specs

  • Base Size (In.) 52 x 32-1/2
  • Item Low Profile Transmission Jack
  • Length (In.) 52"
  • Lifting Height Min. (In.) 8-1/4"
  • Lifting Height Max. (In.) 36-1/2"
  • Min. Height (In.) 8-1/4"
  • Max. Height (In.) 36-1/2"
  • Height 8-1/4" to 36-1/2"
  • Lifting Capacity (Lb.) 2,200
  • Width 32-1/2"
  • Lifting Range 8-1/4" to 36-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list