JACK LEVELING STAINLESS 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK LEVELING STAINLESS 9 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLJ9SS
  • Mfr. Model # LJ9SS
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Leveling Jack
  • Load Capacity 10,000 lbs.
  • Base 3-7/8"
  • Finish Stainless Steel
  • Handle 8-1/2" Long
  • Construction Stainless Steel
  • Adjustment Range 4-1/2" - 13-1/2"
  • Overall Height 13-1/2"
  • Lifting Capacity 5,000 lbs.
  • Max. Lift Height 13-1/2"
  • Lift Range 4-1/2" - 13-1/2"
  • Retracted Length 4-1/2"
  • Static Load Capacity 10,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list